Motion
32975310

Made in USA
32975310

Pleated Panel Filter - MERV: 7, 300 fpm Air Flow, Aluminum Cloth and Mesh Material
Mi Item #11683759
MFR #32975310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975310

Pleated Panel Filter - MERV: 7, 300 fpm Air Flow, Aluminum Cloth and Mesh Material
Mi Item #11683759
MFR #32975310

Mfr description
32975310 32975310 20X20X2 HEAVY DUTY ALU
  • Washable
  • Air or Grease Applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    7
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    Standard
  • CFM
    800
  • Filter Material
    Aluminum Cloth and Mesh
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Aluminum
  • Initial Resistance At Fpm
    0.05 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 fpm
  • Maximum Temperature
    250˚ F
  • Media Type
    Aluminum Cloth & Mesh
  • MERV
    7
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    76
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)