Motion
32975567

Made in USA
32975567

Pleated Panel Filter - 500 fpm Air Flow, Steel Material
Mi Item #11683765
MFR #32975567
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975567

Pleated Panel Filter - 500 fpm Air Flow, Steel Material
Mi Item #11683765
MFR #32975567

Mfr description
32975567 32975567 20X25X2 HEAT RESISTANT
  • Washable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    24-1/2 in
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    1-3/4 in
  • CFM
    1750
  • Filter Material
    Steel
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Steel
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    250˚ F
  • Media Type
    Steel
  • Nominal Overall Depth
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)