Motion
32975591

Made in USA
32975591

Pleated Panel Filter - 300 fpm Air Flow, Steel Material
MI ITEM #11683766
MFR #32975591
List Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975591

Pleated Panel Filter - 300 fpm Air Flow, Steel Material
MI ITEM #11683766
MFR #32975591

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.50/each for your price

Overview

Mfr description
32975591 32975591 16X20X1 HEAT RESISTANT
  • Washable

Specifications

  • Maximum Air Flow
    300 fpm
  • Filter Material
    Steel
  • Frame Material
    Steel
  • Actual Depth
    3/4 in
  • Actual Height
    15-1/2 in
  • Actual Width
    19-1/2 in
  • CFM
    1100
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • Media Type
    Steel
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought