Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975609

16 x 25 x 1", MERV 7, 71% Efficiency, Permanent Air Filter Wire & Expanded Metal Cloth, Steel Frame, 300 Max FPM, 800 CFM, Use with Any Unit
MI ITEM #11683767
MFR #32975609

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32975609 32975609 16X25X1 HEAT RESISTANT
  • Washable
  • Air or Grease Applications

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Steel
  • Actual Depth
    7/8 in
  • Actual Height
    15-1/2 in
  • Actual Width
    25-1/2 in
  • Capacity
    Standard
  • CFM
    800
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.03 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • MERV Rating
    7
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    25 in
  • Particle Capture Efficiency
    71
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text