Motion
32975625

Made in USA
32975625

20 x 25 x 1", Permanent Air Filter Steel, Steel Frame, 300 Max FPM, 1,300 CFM, Use with Large Particle Removal Applications
MI ITEM #11683768
MFR #32975625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975625

20 x 25 x 1", Permanent Air Filter Steel, Steel Frame, 300 Max FPM, 1,300 CFM, Use with Large Particle Removal Applications
MI ITEM #11683768
MFR #32975625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32975625 32975625 20X25X1 HEAT RESISTANT
  • Washable

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Steel
  • Actual Depth
    3/4 in
  • Actual Height
    19-1/2 in
  • Actual Width
    24-1/2 in
  • CFM
    1300
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • Media Type
    Steel
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text