Motion
32975641

Made in USA
32975641

15 x 20 x 2", MERV 7, 76% Efficiency, Permanent Air Filter Wire & Expanded Metal Cloth, Steel Frame, 300 Max FPM, 625 CFM, Use with Any Unit
Mi Item #11683769
MFR #32975641
Price$110.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975641

15 x 20 x 2", MERV 7, 76% Efficiency, Permanent Air Filter Wire & Expanded Metal Cloth, Steel Frame, 300 Max FPM, 625 CFM, Use with Any Unit
Mi Item #11683769
MFR #32975641

Mfr description
32975641 32975641 15X20X2 HEAT RESISTANT
  • Washable
  • Air or Grease Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.90/each

Specifications

Dimensions

  • Actual Height
    14-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    7
  • Nominal Overall Height
    15 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    Standard
  • CFM
    625
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Steel
  • Initial Resistance At Fpm
    0.05 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    250˚ F
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    76
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)