Motion
32975666

Made in USA
32975666

16 x 25 x 2", Permanent Air Filter Steel, Steel Frame, 500 Max FPM, 1,400 CFM, Use with Large Particle Removal Applications
MI ITEM #11683771
MFR #32975666
List Price$95.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975666

16 x 25 x 2", Permanent Air Filter Steel, Steel Frame, 500 Max FPM, 1,400 CFM, Use with Large Particle Removal Applications
MI ITEM #11683771
MFR #32975666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.90/each for your price

Overview

Mfr description
32975666 32975666 16X25X2 HEAT RESISTANT
  • Washable

Specifications

  • Maximum Air Flow
    500 FPM
  • Frame Material
    Steel
  • Actual Depth
    1-3/4 in
  • Actual Height
    15-1/2 in
  • Actual Width
    24-1/2 in
  • CFM
    1400
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • Media Type
    Steel
  • Nominal Overall Depth
    2 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text