Motion
32977050

Made in USA
32977050

20 x 20 x 4", MERV 13, 85% Efficiency, Wireless Pleated Air Filter Microfiberglass Paper, Beverage Board Frame, 500 Max FPM, 1,400 CFM, High Capacity, Use with Any Unit
MI ITEM #11683792
MFR #32977050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32977050

20 x 20 x 4", MERV 13, 85% Efficiency, Wireless Pleated Air Filter Microfiberglass Paper, Beverage Board Frame, 500 Max FPM, 1,400 CFM, High Capacity, Use with Any Unit
MI ITEM #11683792
MFR #32977050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    13
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1400
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1.5 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.59 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass Paper
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    85
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Overview

Mfr description
32977050 32977050 20X20X4 MINI PLEAT FIL
  • Mini-Pleat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought