Motion
32977068

Made in USA
32977068

Pleated Panel Filter - MERV: 13, 500 fpm Air Flow, Microfiberglass Paper Material
Mi Item #11683793
MFR #32977068
Price$155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32977068

Pleated Panel Filter - MERV: 13, 500 fpm Air Flow, Microfiberglass Paper Material
Mi Item #11683793
MFR #32977068

Mfr description
32977068 32977068 20X24X4 MINI PLEAT FIL
  • Mini-Pleat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.68/each

Specifications

Dimensions

  • Actual Height
    19-3/8 in, 19.380 in
  • Actual Width
    23-3/8 in, 23.380 in
  • MERV Rating
    13
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1650
  • Filter Material
    Microfiberglass Paper
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1.5 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.59 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass Paper
  • MERV
    13
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    85
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)