Motion
32977092

Made in USA
32977092

Pleated Panel Filter - MERV: 14, 500 fpm Air Flow, Microfiberglass Paper Material
MI ITEM #11683796
MFR #32977092
List Price$106.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32977092

Pleated Panel Filter - MERV: 14, 500 fpm Air Flow, Microfiberglass Paper Material
MI ITEM #11683796
MFR #32977092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.80/each for your price

Overview

Mfr description
32977092 32977092 12X24X4 MINI PLEAT FIL
  • Mini-Pleat

Specifications

  • MERV
    14
  • Maximum Air Flow
    500 fpm
  • Filter Material
    Microfiberglass Paper
  • Frame Material
    Beverage Board
  • Actual Depth
    3-3/4 in
  • Actual Height
    11-3/8 in
  • Actual Width
    23-3/8 in
  • Capacity
    High
  • CFM
    1000
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1.5 in
  • Initial Resistance At Fpm
    0.68 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass Paper
  • MERV Rating
    14
  • Nominal Overall Depth
    4 in
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    95
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought