Motion
33846478

Made in USA
33846478

Size 2", Class 125, Cast Iron Black Pipe Tee; 175 psi, FPT End Connection
Mi Item #11683802
MFR #33846478
Price$72.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33846478

Size 2", Class 125, Cast Iron Black Pipe Tee; 175 psi, FPT End Connection
Mi Item #11683802
MFR #33846478

Mfr description
33846478 33846478 2" CAST IRON BLACK TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.83/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)