Motion
33846627

Made in USA
33846627

Size 1-1/4 x 1 x 1-1/4", Class 125, Cast Iron Black Pipe Reducing Tee; 175 psi, FPT End Connection
MI ITEM #11683816
MFR #33846627
Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33846627

Size 1-1/4 x 1 x 1-1/4", Class 125, Cast Iron Black Pipe Reducing Tee; 175 psi, FPT End Connection
MI ITEM #11683816
MFR #33846627

Mfr description
33846627 33846627 1-1/4X1X1-1/4 BLACK RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.50/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 1 x 1-1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)