Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33846643

Size 1-1/4 x 1/2 x 1-1/4", Class 125, Cast Iron Black Pipe Reducing Tee; 175 psi, FPT End Connection
MI ITEM #11683818
MFR #33846643

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33846643 33846643 1-1/4X1/2X1-1/4 BLACK

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 x 1/2 x 1-1/4 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought