Motion
33846650

Made in USA
33846650

Size 1 x 3/4 x 1", Class 125, Cast Iron Black Pipe Reducing Tee; 175 psi, FPT End Connection
MI ITEM #11683819
MFR #33846650
List Price$31.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33846650

Size 1 x 3/4 x 1", Class 125, Cast Iron Black Pipe Reducing Tee; 175 psi, FPT End Connection
MI ITEM #11683819
MFR #33846650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.98/each for your price

Overview

Mfr description
33846650 33846650 1X3/4X1 BLACK REDUCING

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    1 x 3/4 x 1 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought