1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
33854498
Size 6", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
MI ITEM #
11683828
MFR #
33854498
List Price
$1,066.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 33854498
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
33854498
Size 6", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
MI ITEM #
11683828
MFR #
33854498
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,066.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
33854498 33854498 6" PAINTED ORN GROOVED
Specifications
Fitting Type
Grooved
Material
Malleable Iron
Finish Coating
Orange
Fitting Size
6 in
Pressure Range
- psi
Style
150
Type
Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought