Motion
33854522

Made in USA
33854522

Size 4", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
Mi Item #11683830
MFR #33854522
Price$397.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33854522

Size 4", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
Mi Item #11683830
MFR #33854522

Mfr description
33854522 33854522 4" PAINTED ORN GROOVED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.23/each

Specifications

Dimensions

  • Fitting Size
    4 in

Details

  • Finish Coating
    Orange
  • Fitting Type
    Grooved
  • Material
    Malleable Iron
  • Pressure Range
    - psi
  • Style
    150
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)