Motion
33854555

Made in USA
33854555

Size 2-1/2", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
Mi Item #11683832
MFR #33854555
Price$257.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33854555

Size 2-1/2", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
Mi Item #11683832
MFR #33854555

Mfr description
33854555 33854555 2-1/2" PAINTED ORN GRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.20/each

Specifications

Dimensions

  • Fitting Size
    2-1/2 in

Details

  • Finish Coating
    Orange
  • Fitting Type
    Grooved
  • Material
    Malleable Iron
  • Pressure Range
    - psi
  • Style
    150
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)