Motion
33854597

Made in USA
33854597

Size 3", Class 150, Malleable Iron Orange Pipe 90° Elbow; Grooved End Connection
Mi Item #11683836
MFR #33854597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33854597

Size 3", Class 150, Malleable Iron Orange Pipe 90° Elbow; Grooved End Connection
Mi Item #11683836
MFR #33854597

Mfr description
33854597 33854597 3" PAINTED ORN GROOVED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    3 in

Details

  • Finish Coating
    Orange
  • Fitting Type
    Grooved
  • Material
    Malleable Iron
  • Pressure Range
    - psi
  • Style
    150
  • Type
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)