Motion
33854878

Made in USA
33854878

Size 2", Class 150, Malleable Iron Orange Pipe Coupling; 300 psi, Grooved End Connection
MI ITEM #11683838
MFR #33854878
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33854878

Size 2", Class 150, Malleable Iron Orange Pipe Coupling; 300 psi, Grooved End Connection
MI ITEM #11683838
MFR #33854878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33854878 33854878 2" PAINTED ORN GROOVED

Specifications

  • Fitting Type
    Grooved
  • Material
    Malleable Iron
  • Finish Coating
    Orange
  • Fitting Size
    2 in
  • Pressure Range
    150-300 psi
  • Style
    150
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought