1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 33854910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
33854910
Size 6", Class 150, Malleable Iron Orange Pipe Cap; Grooved End Connection
MI ITEM #
11683842
MFR #
33854910
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
33854910 33854910 6" PAINTED ORN GROOVED
Specifications
Fitting Type
Grooved
Material
Malleable Iron
Finish Coating
Orange
Fitting Size
6 in
Pressure Range
- psi
Style
150
Type
Cap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought