Overview
Mfr description
36689875 36689875 25 RPM 30 IN LB 1.25 C
- Zinc die cast gear case, greased for life
- Phenolic input gear, all other steel
- Case hardened output shaft supported in a needle bearing for high-side load and more output torque
- Shaft diameter 5/16 in, 1" long
- 115 VAC input voltage, 60 Hz
- Reversible motors shipped with permanent split capacitors
- All UL, CSA and TUV recognized except CM reversible style, which is only UL and CSA.
Specifications
- Duty Condition TypeIntermittent Duty
- Enclosure AbbreviationOPEN
- Enclosure TypeOPEN
- Frequency Rating60 Hz
- Full Load Torque30 in/lb
- Gear Ratio136:1
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting TypeFace / Foot
- Output RPM25.0 rpm
- Shaft Diameter5/16 in
- Shaft TypeParallel
- StyleCM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data