Motion
36689974

Made in USA
36689974

AC Gearmotor - 680:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
Mi Item #11684254
MFR #36689974
Price$179.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36689974

AC Gearmotor - 680:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
Mi Item #11684254
MFR #36689974

Mfr description
36689974 36689974 5 RPM 250 IN LB 2.00 E
  • Zinc die cast gear case, greased for life
  • Phenolic input gear, all other steel
  • Case hardened output shaft supported in a needle bearing for high-side load and more output torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.38/each

Specifications

Dimensions

  • Gear Ratio
    680:1
  • Shaft Diameter
    5/16 in

Details

  • Duty Condition Type
    Intermittent Duty
  • Enclosure Abbreviation
    OPEN
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Full Load Torque
    250 in/lb
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • Output RPM
    5.0 rpm
  • Shaft Type
    Parallel
  • Style
    ESP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)