Motion
36690014

Made in USA
36690014

AC Gearmotor - 34:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
Mi Item #11684258
MFR #36690014
Price$133.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36690014

AC Gearmotor - 34:1 Ratio, 115 V, 1 ph, OPEN, Face / Foot Mount
Mi Item #11684258
MFR #36690014

Mfr description
36690014 36690014 100 RPM 15 IN LB 2.00
  • Zinc die cast gear case, greased for life
  • Phenolic input gear, all other steel
  • Case hardened output shaft supported in a needle bearing for high-side load and more output torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.30/each

Specifications

Dimensions

  • Gear Ratio
    34:1
  • Shaft Diameter
    5/16 in

Details

  • Duty Condition Type
    Intermittent Duty
  • Enclosure Abbreviation
    OPEN
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Full Load Torque
    15 in/lb
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • Output RPM
    100.0 rpm
  • Shaft Type
    Parallel
  • Style
    ESP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)