Motion
36948263

Made in USA
36948263

Size 2 x 2 x 3/4", Class 150, Malleable Iron Black Pipe Reducing Tee; 300 psi, Threaded End Connection
Mi Item #11684968
MFR #36948263
Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948263

Size 2 x 2 x 3/4", Class 150, Malleable Iron Black Pipe Reducing Tee; 300 psi, Threaded End Connection
Mi Item #11684968
MFR #36948263

Mfr description
36948263 36948263 2X2X3/4 NPT RDC TEE BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.68/each

Specifications

Dimensions

  • Fitting Size
    2 x 2 x 3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)