Motion
08087983
1/4-20 3" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 3/4" Equal Thread Length
MI ITEM #11686504
MFR #08087983
List Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 3" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 3/4" Equal Thread Length
MI ITEM #11686504
MFR #08087983

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.83/each for your price

Overview

Mfr description
08087983 1/4-20 X 3/4 X 3L THREADED STUD
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    3 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/4-20
  • Equal Style Thread Length
    3/4 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text