Motion
08088007
3/8-16 1-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 5/8" Equal Thread Length
MI ITEM #11686509
MFR #08088007
List Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 1-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 5/8" Equal Thread Length
MI ITEM #11686509
MFR #08088007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.93/each for your price

Overview

Mfr description
08088007 3/8-16 X 5/8 X 1.5L THREADED ST
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    1-1/2 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/8-16
  • Equal Style Thread Length
    5/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text