Motion
09392713
3/8-16 4" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #11686533
MFR #09392713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 4" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #11686533
MFR #09392713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09392713 3/8-16 X 1 X 4L THREADED STUDSR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    4 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/8-16
  • Equal Style Thread Length
    1 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text