Motion
09392754
5/16-18 2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1/2" Equal Thread Length
MI ITEM #11686541
MFR #09392754
List Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1/2" Equal Thread Length
MI ITEM #11686541
MFR #09392754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.93/each for your price

Overview

Mfr description
09392754 5/16-18 X 1/2 X 2L THREADED STU
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    2 in
  • Style
    Equal Double Threaded
  • Thread Size
    5/16-18
  • Equal Style Thread Length
    1/2 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text