Motion
09392838
1/2-13 3" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 7/8" Equal Thread Length
MI ITEM #11686556
MFR #09392838
List Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 3" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 7/8" Equal Thread Length
MI ITEM #11686556
MFR #09392838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.93/each for your price

Overview

Mfr description
09392838 1/2-13 X 7/8 X 3L THREADED STUD
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    3 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/2-13
  • Equal Style Thread Length
    7/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text