Motion
09392903
5/8-11 2-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 7/8" Equal Thread Length
MI ITEM #11686568
MFR #09392903
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 2-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 7/8" Equal Thread Length
MI ITEM #11686568
MFR #09392903

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
09392903 5/8-11 X 7/8 X 2.5L THREADED ST
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    2-1/2 in
  • Style
    Equal Double Threaded
  • Thread Size
    5/8-11
  • Equal Style Thread Length
    7/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought