Motion
09392929
5/8-11 3-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #11686572
MFR #09392929
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 3-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #11686572
MFR #09392929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
09392929 5/8-11 X 1 X 3.5L THREADED STUD
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    3-1/2 in
  • Style
    Equal Double Threaded
  • Thread Size
    5/8-11
  • Equal Style Thread Length
    1 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text