Motion
09392952
5/8-11 6" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #11686578
MFR #09392952
List Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 6" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #11686578
MFR #09392952

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.03/each for your price

Overview

Mfr description
09392952 5/8-11 X 1-1/2 X 6L THREADED ST
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    6 in
  • Style
    Equal Double Threaded
  • Thread Size
    5/8-11
  • Equal Style Thread Length
    1-1/2 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought