Overview
Mfr description
09392960 5/8-11 X 2 X 7L THREADED STUDSR
- Carbon steel is a soft, durable metal
- It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
Specifications
- MaterialCarbon Steel
- Overall Length7 in
- StyleEqual Double Threaded
- Thread Size5/8-11
- Equal Style Thread Length2 in
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data