Motion
09392994
3/4-10 2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 3/4" Equal Thread Length
MI ITEM #11686585
MFR #09392994
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 3/4" Equal Thread Length
MI ITEM #11686585
MFR #09392994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
09392994 3/4-10 X 3/4 X 2L THREADED STUD
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    2 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/4-10
  • Equal Style Thread Length
    3/4 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought