Motion
09960667
3/4-10 7" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2" Equal Thread Length
MI ITEM #11686597
MFR #09960667
List Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 7" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2" Equal Thread Length
MI ITEM #11686597
MFR #09960667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.25/each for your price

Overview

Mfr description
09960667 3/4-10 X 2 X 7L THREADED STUDSR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Overall Length
    7 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/4-10
  • Equal Style Thread Length
    2 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text