Motion
36985851

Made in USA
36985851

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 925 psi, Threaded End Connection
MI ITEM #11686626
MFR #36985851
List Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36985851

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 925 psi, Threaded End Connection
MI ITEM #11686626
MFR #36985851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.85/each for your price

Overview

Mfr description
36985851 36985851 3/4" 3000 FS 90 SCREWE

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought