Motion
36985893

Made in USA
36985893

Pipe Fitting - Forged Carbon Steel Material
MI ITEM #11686634
MFR #36985893
List Price$127.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36985893

Pipe Fitting - Forged Carbon Steel Material
MI ITEM #11686634
MFR #36985893

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.25/each for your price

Overview

Mfr description
36985893 36985893 2" 3000 FS 90 SCREWED

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Shape
    90 Degree Elbow
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought