Motion
36985927

Made in USA
36985927

Size 1", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Threaded End Connection
MI ITEM #11686639
MFR #36985927
List Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36985927

Size 1", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Threaded End Connection
MI ITEM #11686639
MFR #36985927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.33/each for your price

Overview

Mfr description
36985927 36985927 1" 3000 FS 45 SCREWED

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought