Motion
36985943

Made in USA
36985943

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Threaded End Connection
MI ITEM #11686643
MFR #36985943
List Price$116.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36985943

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Threaded End Connection
MI ITEM #11686643
MFR #36985943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.80/each for your price

Overview

Mfr description
36985943 36985943 1-1/2" 3000 FS 45 SCRE

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text