Motion
36985968

Made in USA
36985968

Pipe Fitting - Forged Carbon Steel Material
MI ITEM #11686648
MFR #36985968
List Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36985968

Pipe Fitting - Forged Carbon Steel Material
MI ITEM #11686648
MFR #36985968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.03/each for your price

Overview

Mfr description
36985968 36985968 1/2" 3000 FS SCREWED T

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text