Motion
36985984

Made in USA
36985984

Pipe Fitting - Forged Carbon Steel Material
Mi Item #11686652
MFR #36985984
Price$69.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36985984

Pipe Fitting - Forged Carbon Steel Material
Mi Item #11686652
MFR #36985984

Mfr description
36985984 36985984 1" 3000 FS SCREWED TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.78/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Shape
    Tee
  • Style
    3000
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)