Motion
36986040

Made in USA
36986040

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 925 psi, Threaded End Connection
MI ITEM #11686664
MFR #36986040
List Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986040

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 925 psi, Threaded End Connection
MI ITEM #11686664
MFR #36986040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.38/each for your price

Overview

Mfr description
36986040 36986040 1" 3000 FS SCREWED COU

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought