Motion
36986081

Made in USA
36986081

Size 1/2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
MI ITEM #11686672
MFR #36986081
List Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986081

Size 1/2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
MI ITEM #11686672
MFR #36986081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.18/each for your price

Overview

Mfr description
36986081 36986081 1/2" 3000 FS SCREWED C

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought