Motion
36986099

Made in USA
36986099

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
MI ITEM #11686674
MFR #36986099
List Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986099

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
MI ITEM #11686674
MFR #36986099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.63/each for your price

Overview

Mfr description
36986099 36986099 3/4" 3000 FS SCREWED C

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought