Motion
36986107

Made in USA
36986107

Size 1", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
Mi Item #11686676
MFR #36986107
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986107

Size 1", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
Mi Item #11686676
MFR #36986107

Mfr description
36986107 36986107 1" 3000 FS SCREWED CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Style
    3000
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)