Motion
36986115

Made in USA
36986115

Size 1-1/4", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
Mi Item #11686677
MFR #36986115
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986115

Size 1-1/4", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Threaded End Connection
Mi Item #11686677
MFR #36986115

Mfr description
36986115 36986115 1-1/4" 3000 FS SCREWED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Style
    3000
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)