Motion
36986156

Made in USA
36986156

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe Square Plug; 925 psi, Threaded End Connection
Mi Item #11686686
MFR #36986156
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986156

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe Square Plug; 925 psi, Threaded End Connection
Mi Item #11686686
MFR #36986156

Mfr description
36986156 36986156 3/4" FS SQUARE HEAD PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Fitting Size
    3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Style
    3000
  • Type
    Square Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)