Motion
36986222

Made in USA
36986222

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Union; 925 psi, Threaded End Connection
MI ITEM #11686700
MFR #36986222
List Price$76.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986222

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Union; 925 psi, Threaded End Connection
MI ITEM #11686700
MFR #36986222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.08/each for your price

Overview

Mfr description
36986222 36986222 1" 3000 FS SCREWED UNI

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought