Motion
36986313

Made in USA
36986313

Pipe Fitting - Forged Carbon Steel Material
Mi Item #11686719
MFR #36986313
Price$98.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986313

Pipe Fitting - Forged Carbon Steel Material
Mi Item #11686719
MFR #36986313

Mfr description
36986313 36986313 2" 3000FS SCKT WELD 90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.00/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Shape
    90 Degree Elbow
  • Style
    3000
  • Type
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)