Specifications
Dimensions
- Fitting Size1/2 in
Details
- Finish CoatingBlack
- Fitting TypeSocket Weld
- MaterialForged Carbon Steel
- Pressure Range3,000-925 psi
- Schedule80
- Shape45 Degree Elbow
- Style3000
- Type45 Degree Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)